The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
110796A
US Gauge Panel Meters & Gauges, 1535 Corrosion Resistant Series
Series
1535 Corrosion Resistant
Product Description
1535 Corrosion Resistant
Specifications
Specifications
Range
0-200 psi
Case Size
2.5 "
Case Material
Stainless Steel
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
110690A
US Gauge Panel Meters & Gauges, 1535 Corrosion Resistant Series
Series
1535 Corrosion Resistant
Product Description
Gauge, 0-100psi, 2.5in., 1/4in.NPT
Specifications
Specifications
Range
0-100 psi
Case Size
2.5 "
Case Material
Stainless Steel
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
110792A
US Gauge Panel Meters & Gauges, 1535 Corrosion Resistant Series
Series
1535 Corrosion Resistant
Product Description
1535 Corrosion Resistant
Specifications
Specifications
Range
0-15 psi
Case Size
2.5 "
Case Material
Stainless Steel
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
110793A
US Gauge Panel Meters & Gauges, 1535 Corrosion Resistant Series
Series
1535 Corrosion Resistant
Product Description
1535 Corrosion Resistant
Specifications
Specifications
Range
0-30 psi
Case Size
2.5 "
Case Material
Stainless Steel
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
110794A
US Gauge Panel Meters & Gauges, 1535 Corrosion Resistant Series
Series
1535 Corrosion Resistant
Product Description
1535 Corrosion Resistant
Specifications
Specifications
Range
0-60 psi
Case Size
2.5 "
Case Material
Stainless Steel
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
110795A
US Gauge Panel Meters & Gauges, 1535 Corrosion Resistant Series
Series
1535 Corrosion Resistant
Product Description
1535 Corrosion Resistant
Specifications
Specifications
Range
0-160 psi
Case Size
2.5 "
Case Material
Stainless Steel
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
110797A
US Gauge Panel Meters & Gauges, 1535 Corrosion Resistant Series
Series
1535 Corrosion Resistant
Product Description
1535 Corrosion Resistant
Specifications
Specifications
Range
0-300 psi
Case Size
2.5 "
Case Material
Stainless Steel
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
110798A
US Gauge Panel Meters & Gauges, 1535 Corrosion Resistant Series
Series
1535 Corrosion Resistant
Product Description
1535 Corrosion Resistant
Specifications
Specifications
Range
0-400 psi
Case Size
2.5 "
Case Material
Stainless Steel
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
110799A
US Gauge Panel Meters & Gauges, 1535 Corrosion Resistant Series
Series
1535 Corrosion Resistant
Product Description
1535 Corrosion Resistant
Specifications
Specifications
Range
0-600 psi
Case Size
2.5 "
Case Material
Stainless Steel
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
110800A
US Gauge Panel Meters & Gauges, 1535 Corrosion Resistant Series
Series
1535 Corrosion Resistant
Product Description
1535 Corrosion Resistant
Specifications
Specifications
Range
0-1,000 psi
Case Size
2.5 "
Case Material
Stainless Steel
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Panel Meters & Gauges
Manufacturer
US Gauge
Product Series
1535 Corrosion Resistant
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved